There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This compact tactical earmuff headset attenuates noise, amplifies weak sounds and folds easily into a small package while helping to provide reliable tactical hearing protection. Great for hunters and shooters.
features
A premier hearing protection and communication solution for high noise environments
Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
Great for hunters and shooters
Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
The neckband model uses a stainless steel wire mechanism to provide stability and tension to the earmuffs, while an adjustable over-the-head strap that conveniently fits under helmets and hard hats helps support the weight of the headset
Features dual volume controls
Auxiliary ports allow for connection to external devices (audio cable not included)
Auxiliary Port
J22
In-Ear Solutions
No
Communication Type
Environmental Listening
Intrinsically Safe
No
Noise Attenuating Headsets
Yes
Battery Life
Approx. 200 hr
Standard
ANSI S3.19-1974
Level Dependent Function for Ambient Listening
Yes
Built in 2-Way Radio
No
External Audio Input
Yes
Battery Type
AAA
Communication Direction
Listen-Only
Color
Beige, Black
Weight
0.0 LB
EAN or UPC
93045933471
We're here for you
with Service Centers across the country - We have your back