description
- The 3M™ PELTOR™ Tactical Earplug helps protect your hearing, and can help improve situational awareness and communications in challenging environments. Wireless connectivity for monitoring radio or cell phone sound sources. Two-way communication through shoulder microphones and cell phone is maintained.
features
- Allow audio signals to be received wirelessly from a neckloop accessory
- Helps provide hearing protection
- Environmental Microphones for Level-dependent hearing protection and situational awareness.
- The ear pieces are rechargeable via Micro USB or 3-AA Alkaline Batteries.
| Battery Type | Lithium-Ion |
| Intrinsically Safe | No |
| Standard | ANSI S3.19-1974 |
| Color | Black |
| Noise Attenuating Headsets | Yes |
| Weight | 0.781 LB |
| EAN or UPC | 93045938247 |

