Our 3M™ Diamond Wheel 675PM are used in the production and sharpening of carbide cutting tools. This general purpose wheel is designed to give you the best form retention and a long wheel life at lower cut rates. It can be used with either oil or water based lubricants.
features
Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics
Polyimide bonding resists thermal and chemical deterioration
Designed to provide the best form retention and longest wheel life
Various wheel designs are available for gashing, primary and secondary relief and end work
Arbor holes are made to customer specifications
Overall Thickness
0.375 in, 9.525 mm
Center Hole
1.25 in, 31.75 mm
Abrasive Material
Diamond
Product Form
Wheel
Overall Diameter
5 in, 127 mm
Weight
0.0 KG
EAN or UPC
638060001882
We're here for you
with Service Centers across the country - We have your back