There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our polyimide bond CBN wheels are used for grinding primary and secondary relief angles on cutting tools made of tool steel and high speed steel. This general purpose wheel offers high cut rates, increased form holding, and increased thermal stability during higher temperature grinding operations.
features
Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures
The polyimide bond system provides improved thermal stability during high temperature grinding operations when compared to phenolic resin bonds
High cut rates for fast stock removal with improved form holding when compared to phenolic resin bonds
Arbor holes are made to customer specifications, so you get exactly the size you need
Best used for grinding high speed steel, tool steels, and ferrous metals
Overall Thickness
1.5 in, 38.1 mm
Product Form
Wheel
Center Hole
0.7874 in, 20 mm
Overall Diameter
3.75 in, 95.25 mm
Weight
0.0 KG
EAN or UPC
638060030264
We're here for you
with Service Centers across the country - We have your back