Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
features
Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
Cuts up to 2x as fast as conventional abrasives
Film backing for greater tear resistance and edge retention
Ideal for a wide variety of substrates and applications focused primarily on stock removal
Stikit™ attachment makes changing discs fast and easy
Abrasive Material
Precision Shaped Ceramic
Product Form
Disc
Grit
400+
Color
Purple
Backing Material
Film
Coat Type
Closed
Overall Diameter
5 in, 127 mm
Hole Configuration
500X
Backing Thickness
3 mil
Attachment Type
PSA
Form Type
Stikit Film
RPM [Max]
12000 rpm
Weight
0.549 LB
EAN or UPC
638060050682
We're here for you
with Service Centers across the country - We have your back