Skip to content Skip to navigation menu
3M00638060054413

00638060054413

7100190467 Scotch-Brite Cut and Polish Flap Brush, 10 in x 49 in x 5 in, 7A MED, 1 ea/Case, Restricted
Item #120140271
  • 16 in Diameter
  • Aluminum Oxide Material
3M00638060054413
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Diameter
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Cut and Polish Flap Brushes are a versatile, high-performance alternative to conventional bristle brushes and messy, technique-dependent buffing compounds. These long-lasting, precision-made brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks, including cleaning, deburring, polishing, and aesthetic finishing.

features

  • Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
  • Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
  • Great for cleaning, deburring, polishing and finishing
  • Open web is load resistant, helping to limit buildup of debris so mineral cuts faster, longer
  • Conformable nylon fibers respond to surface irregularities without gouging the surface, helping maintain original part geometry
Grade Medium
Abrasive Material Aluminum Oxide
Overall Width 49 in, 1244.6 mm
Core Size 5 in, 127 mm
Product Form Flap Brush
Overall Diameter 16 in, 406.4 mm
RPM [Max] 3200 rpm
Weight 98.128 LB
EAN or UPC 638060054413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison