Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on the edges of a workpiece.
features
Quickly removes rust, paint, mill scale and coatings from metal
High-strength fiber resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action
High speed rating, low vibration and low spark
Color
Purple
Attachment Type
Threaded
Disc Type
T27
Grade
Extra Coarse
Overall Diameter
4.5 in, 114.3 mm
RPM [Max]
13300 rpm
Center Hole Thread Size
5/8-11
Abrasive Material
Silicon Carbide
Product Form
Disc
Weight
2.904 LB
EAN or UPC
638060055748
We're here for you
with Service Centers across the country - We have your back