3M™ Flexible Diamond Band 6457J is ideal for hard-to-grind materials. The diamond abrasive is metal-bonded to a flexible backing for both durability and the ability to work on contours. The band is ideal for use on rubber wheel attachments like cushion polishing wheels and rubber slotted expander wheels (both sold separately).
features
Round band fits inner and outer workpiece contours
Diamond mineral excels at cutting hard-to-grind materials
Flexible backing readily conforms to contours
Metal bonding adds durability and long belt life
Open dot pattern helps minimize loading, prolonging abrasive life
Bands fit onto a rubber expander wheel attachment (sold separately)
Overall Length [Min]
1 in, 25.4 mm
Micron Grade
M125
Abrasive Material
Diamond
Product Form
Band
Weight
0.049 LB
EAN or UPC
638060058718
We're here for you
with Service Centers across the country - We have your back