3M™ Flap Disc 769F is a high-performance abrasive disc built for versatility and value. Powered by 3M Precision-Shaped Grain, it lasts longer and cuts faster than conventional aluminum oxide and alumina zirconia flap discs – and it’s priced for affordability and everyday use. This unbeatable combination of performance and value can increase productivity while also lowering your abrasive spend.
features
Delivers long-lasting high performance and versatility at a value price
Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
Proven to outperform traditional alumina zirconia flap discs
Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
Covers a wide range of applications from weld grinding and beveling to surface prep
Coat Type
Open
For Use On
Carbon Steel, Stainless Steel, Aluminum
Disc Type
T27
Center Hole
0.875 in, 22.225 mm
Grit
60+
RPM [Max]
13300 rpm
Backing Weight
YF Weight
Shape
Flat
Abrasive Material
Precision Shaped Ceramic
Form Type
Disc
Backing Material
Polyester
Product Form
Disc
Overall Diameter
4.5 in, 114.3 mm
Weight
0.0 LB
EAN or UPC
638060059043
We're here for you
with Service Centers across the country - We have your back