The 3M™ Trizact™ Diamond Polishing Wheel 685DC incorporates advanced 3M technology to deliver a smooth, mirror finish on a variety of tool materials. It can be integrated seamlessly into existing manufacturing processes on a variety of CNC grinding machines.
features
3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish
Produces a smooth, mirror finish that helps cutting tools last longer, cut faster
Construction generates less heat and friction so tools last longer
Improved tool aesthetics and performance please customers
Allows automated polishing on many CNC machines and other automated equipment
Delivers fast, consistent results on carbide and high-speed tool steels
Overall Thickness
0.188 in, 4.7625 mm
Overall Width
0.1875 in, 4.763 mm
Overall Diameter
6 in, 152.4 mm
Abrasive Material
Diamond
Product Form
Wheel
Micron Grade
10 μm
Center Hole
1.25 in, 31.75 mm
Shape
1A8
Weight
0.386 LB
EAN or UPC
638060063439
We're here for you
with Service Centers across the country - We have your back