Skip to content Skip to navigation menu
3M00638060079805

00638060079805

7100170034 3M Pro Grade Precision Faster Sanding Block Sponge, 24001TRI-F-B, 2.5 in x 4.5 in x 1 in, 120 grit, Fine, 12/cs
Item #120147674
3M00638060079805
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Pro Grade Precision™ Faster Sanding Sanding Block Sponge is ideal for sanding painted surfaces and resists loading which allows for larger sanding coverage. The sponge lasts longer than conventional sandpaper to last from start to finish of sanding projects.

features

  • Professional-grade foam keeps its shape for lasting use
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding or dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • Simply rinse and reuse
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 1 sanding block sponge
Weight 0.09 LB
EAN or UPC 638060079805
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison