Safety Eyewear by 3M™. Tough and durable design. Soft-touch coating with rubber nose and ear pieces for all-day comfort. Polarized lens to reduce brightness and glare. Anti-fog and Scratch Resistant lenses. Impact-resistant lenses block 99.9% UV. Meets the requirements of ANSI Z87.1-2015 and CSA Z94.3-2015.
features
Durable lenses help provide limited protection from light to moderate impact hazards
Lightweight, durable design for comfort and lasting use
Scratch-resistant lenses help keep vision clear
Impact-resistant lenses block 99.9% of UV rays
Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
Polarized lenses help reduce glare and are popular for inside and outside environments
Lens color: Polarized
Quantity: 1
Frame Material
Polycarbonate
Splash Protection
No
Overall Length [Min]
3.8 in
Temple Style
Standard
Frame Style
Wraparound
Overall Length [Max]
96.52 mm
Overall Height
8 in, 203.2 mm
Weight
0.241 LB
EAN or UPC
638060081402
We're here for you
with Service Centers across the country - We have your back