There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Unique flexibility of converting between a flat mop and floor finish/protector applicator by filling the bottle with cleaning chemicals or floor finishes/protectors. Buy components (separately) to customize - ergonomic or straight handles, trapezoid or rectangle frames or add a backpack & tubing for a backpack based system. Budget friendly - buy parts as needed, not a whole new system.
features
Unique flexibility of converting between a flat mop and floor finish/protector applicator by filling the bottle with cleaning chemicals or floor finishes/protectors. Buy components (separately) to customize ergonomic or straight handles, trapezoid or rectangle frames or add a backpack and tubing for a backpack based system. Budget friendly buy parts as needed, not a whole new system.
Contains telescoping straight handle, 18 inch aluminum trapezoid frame, 32 oz. wide mouthed detachable fluid bottle & microfiber pad
Use the same tool to apply floor finish by filling the 32 oz fluid bottle or purchase the backpack floor finish converter kit. Telescoping pole adjusts from 4.25' to 5.37' providing comfort for individuals of varying heights
Buy the 2-in-1 Flat Mop once and add or replace components. Sixteen parts available including ergonomic or straight handles and low-profile plastic or aluminum trapezoid mop frames.
A detachable bottle makes refilling easy. The bottle opening is wide enough to accommodate a hose or tablets. A slight dent in the top makes removing and replacing even with slippery hands easier.
Economical. Mop frames are multifunctional for wet mopping or applying floor finish/protectors. Aluminum frames are equipped with removeable hook and loop strips which reduce the frequency of purchasing more expensive replacement frames when hook and loop strips wear out.
Other parts sold separately include a 16 oz fluid bottle, color coded microfiber pads, a plastic jug oz container to use as a cart refill source as well as components to support a backpack floor finish applicator. 3M also offers a wide array of cleaning chemicals.
By choosing 3M brands, you're choosing to work with a company that has earned the title of "World's Most Ethical Company®" 2013-2017 by the Ethisphere Institute.
3M is committed to improving our business, our planet and every life. Sustaining our business, and our planet, means protecting natural resources and empowering individuals and communities throughout the world to encourage progress.
3M applies science to life in a broad line of mops and floor finish/protector applicators, dusting solutions, cleaning chemicals, floor finishes/protectors, mop pads and floor pads.
Weight
0.0 KG
EAN or UPC
638060084663
We're here for you
with Service Centers across the country - We have your back