description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower odor and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
features
- 10 minute work life and 20 minute handling strength
- Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
- Provides high shear and peel strength and is toughened for impact resistance
- Bonds oily metals with minimal surface prep
- Bonds most plastics, composites and metals
| Storage Temperature [Max] | 32 ⁰F |
| Indoor/Outdoor | Both |
| Adhesive Type | Acrylic |
| Container Size | 1.64 fl oz, 48.5 ml |
| Physical Form | Flowable Liquid |
| Full Cure Time | 8-24 hr @ 72 ⁰F |
| Product Form | Each |
| Set Time | 10 min |
| Shear Strength | 3600 psi |
| Storage Temperature [Min] | 32 ⁰F |
| Color | Black |
| Weight | 0.0 KG |
| EAN or UPC | 638060089675 |

