3M™ Scotch-Weld™ Epoxy Adhesive DP100NS is a non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Non-sag formulation ensures adhesive stays where applied.
features
Adhesive formula cures rigid for high static load holding
High shear ensures permanent bonds
Fast 5 minute work life with handling strength in about 15 minutes at room temperature
Non-sag formulation ensures adhesive stays where applied
Container Size
1.64 fl oz, 48.5 ml
Full Cure Time
48 hr @ 72 F (22 C)
Flame Retardant
UL94 HB
Physical Form
Flowable Liquid
Set Time
4 min
Color
Translucent
Product Form
Cartridge
Storage Temperature [Max]
80 ⁰F
Storage Temperature [Min]
60 ⁰F
Open Time
5 min @ 72 ⁰F
Weight
0.25 LB
EAN or UPC
638060089743
We're here for you
with Service Centers across the country - We have your back