3M
00638060089828
7010410436 3M Scotch-Weld Acrylic Adhesive DP805, Off-White, 48.5 mL Duo-Pak, 12/case
Item #117469246
description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP805 is a two-part acrylic adhesive specially formulated to bond many plastics, metals and oily metals.
features
- Medium viscosity allows controlled dispensing
- 3 minute work life with 10 minute handling strength
- Strong adhesive can replace screws, rivets and welding
- Creates strong bond with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
| Full Cure Time | 8-24 hr @ 72 ⁰F |
| Flame Retardant | Boeing BSS 7239, ASTM E662 |
| Product Form | Cartridge |
| Container Size | 1.64 fl oz, 48.5 ml |
| Storage Temperature [Max] | 80 ⁰F |
| Color | Off White |
| Set Time | 4 min |
| Indoor/Outdoor | Both |
| Adhesive Type | Acrylic |
| Storage Temperature [Min] | 60 ⁰F |
| Physical Form | Flowable Liquid |
| Shear Strength | 3500 psi |
| Weight | 0.2 KG |
| EAN or UPC | 638060089828 |
