3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower odor and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
features
Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
Provides high shear and peel strength and is toughened for impact resistance
10 minute work life and 20 minute handling strength
Bonds oily metals with minimal surface prep
Bonds most plastics, composites and metals
Product Form
Each
Shear Strength
3600 psi
Container Size
1.64 fl oz, 48.5 ml
Indoor/Outdoor
Both
Adhesive Type
Acrylic
Storage Temperature [Min]
32 ⁰F
Storage Temperature [Max]
32 ⁰F
Set Time
10 min
Full Cure Time
8-24 hr @ 72 ⁰F
Color
Tan
Open Time
10 min @ 72 ⁰F
Physical Form
Flowable Liquid
Weight
0.172 LB
EAN or UPC
638060089866
We're here for you
with Service Centers across the country - We have your back