Skip to content Skip to navigation menu
3M00638060089972

00638060089972

Item #119906290
3M00638060089972
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Urethane Adhesive DP605NS is an off-white, non-sag, two-component polyurethane adhesive. Rapid-setting, this urethane adhesive offers a fast, relatively flexible solution that can be used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal.

features

  • Fast-curing adhesive delivers tough, relatively flexible bonds quickly
  • Designed for vertical and other applications that require no slumping or sagging of the adhesive bead
  • Low-temperature flexibility
  • Relatively flexible adhesive that is capable of bonding dissimilar substrates
  • Tested to UL-94HB horizontal burn
  • Non-Newtonian: (Chemical reaction two-parts)
  • Off-white color
  • Meets low halogen electro technical commission (IEC-61249-2-21)
Weight 0.0 KG
EAN or UPC 638060089972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison