Skip to content Skip to navigation menu
3M00638060141687

00638060141687

Item #119906342
3M00638060141687
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS is a black, toughened, non-sag, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420NS can replace mechanical fasteners, screws, rivets and spot welds in many applications.

features

  • High peel and shear strength maintains lasting bond at high and low temperatures
  • Toughened for impact and fatigue resistance
  • 20 minute work life provides time for positioning and adjustment
  • Non-sag formulation ensures adhesive stays where applied
Color Black
Container Size 55 gal, 208.2 L
Product Form Gallon
Weight 0.0 KG
EAN or UPC 638060141687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison