Skip to content Skip to navigation menu
3M00638060145067

00638060145067

Item #119906351
3M00638060145067
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hi-Tack Composite Spray Adhesive 71 is a high tack spray adhesive ideal for use in a wide variety of composite production applications. Featuring fast tack and high strength with excellent shear holding power, it will bond fiber, fabric, wood and much more. Available in clear, or in green for better visual control, this adhesive meets CARB and OTC VOC requirements.

features

  • Fast tack and high strength, with excellent shear holding power
  • Ideally suited to the dry lay up in the resin infusion composite process
  • Specifically designed to optimize the ultimate strength of resin-infused composite parts
  • Consistent fine mist spray with high adhesive solids content for exceptional coverage
  • Available in clear, or in green for better visual control during application
  • Meets CARB and OTC VOC requirements
  • Formulated to have little to no intrusion in the resin infusion process to reduce delamination risk
  • Ideal for use in a wide variety of composite production materials
Container Size 30 lb., 13.6 kg
Weight 0.0 KG
EAN or UPC 638060145067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison