3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive DP8407NS is a gray structural adhesive with high overlap shear and peel strength with good impact resistance and durability. This adhesive was designed to bond permanently to bare metals with minimal surface preparation, but also bonds well to wide variety of other materials, including most plastics.
features
Withstands powder coat and paint bake cycles up to 400°F (204°C) for at least one hour
Offers high shear, peel and impact strength for a tough and durable bond
Provides excellent bond strength
maintains high shear strength down to -40°F (-40°C)
6 minute work life and fast strength build-up at room temperature
Ideal for industrial applications with minimal surface preparation, such as slightly oily metal bonding
Moderate non-sag formula won't slump or spread excessively
Long shelf life, no refrigeration
Bonds to bare, oily metals
Full Cure Time
24 hr @ 72 ⁰F
Color
Gray
Adhesive Type
Acrylic
Product Form
Cartridge
Operating Temperature[Max]
250 ⁰F
Shear Strength
4500 psi
Set Time
10 min
Container Size
1.52 fl oz, 45 ml
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back