Skip to content Skip to navigation menu
3M00638060146590

00638060146590

Item #119906353
3M00638060146590
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive Bead Free 8407NS is a gray structural adhesive with high overlap shear and peel strength with good impact resistance and durability. This adhesive was designed to bond permanently to bare metals with minimal surface preparation, but also bonds well to wide variety of other materials, including most plastics.

features

  • Excellent strength and durability on bare metals, plastics, and other materials
  • Toughened
  • Outstanding peel and impact strength
  • 10:1 mix ratio
  • Increased cure speed with applied heat
Container Size 5 gal, 18.93 L
Color Gray
Product Form Gallon
Weight 0.0 KG
EAN or UPC 638060146590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison