Skip to content Skip to navigation menu
3M00638060146750

00638060146750

Item #119906354
3M00638060146750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ PUR Adhesive TS230 achieves a fast set time and is effective across a wide range of service temperatures. It is ideal for bonding materials including wood, ABS, PC, polyacrylic, polypropylene, polyethylene, FRP, aluminum and glass. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.

features

  • Professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
  • 2.5-minute set time
  • Creates high-strength bonds that are plasticizer resistant
  • Available in white/off-white and black
  • 100% solids formula with no VOCs
  • 4 minute open time for joining parts together
  • One component adhesive for easy application with no mixing or guesswork
  • Can be sprayed or roll coated onto surfaces
  • Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Container Size 55 gal, 208.2 L
Weight 0.0 KG
EAN or UPC 638060146750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison