Skip to content Skip to navigation menu
3M00638060147085

00638060147085

Item #119906356
3M00638060147085
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heavy Duty 20 Spray Adhesive is an economical, versatile, fast-drying spray adhesive that bonds a range of lightweight materials. Its permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.

features

  • Provides professional, industrial strength for demanding applications at an economical price
  • Comes with a lace spray pattern for improved accuracy
  • Includes a versatile adhesive that bonds a wide range of lightweight materials
  • Offers a low tack for immediate repositioning
  • Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
  • Allows for a bond time of 15 seconds to 30 minutes
Color Transparent
Container Size 16 fl oz, 473 ml
Weight 0.0 KG
EAN or UPC 638060147085
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison