Skip to content Skip to navigation menu
3M00638060158487

00638060158487

7100174244 3M Nomad Medium Traffic Entrance Matting 6050, Backed Scraper, Gray, 4 ft x 82 ft, 1/Case
Item #119906378
3M00638060158487
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Nomad™ Entrance Mats 6050 are suitable for medium traffic volumes. A backed vinyl matting for indoor applications. Resilient vinyl loop construction traps, holds and hides dirt and sand so the surface stays neat and clean. Foam backing reduces creeping and provides added foot comfort. Available in a wide range of colours with an attractive mat finish.

features

  • Medium traffic: Up to 400,000 people per year
  • Durable vinyl construction performs in temperatures from -1F to 15F (-23C to 65C)
  • Excellent dirt removal and hiding properties
  • Vinyl loops scrape, trap and hide dirt and moisture, minimizing re-tracking into the building
  • Holds and hides dirt and sand, so the surface stays neat and clean
  • Foam backing reduces creeping and provides added foot comfort
  • Nose edging provides a trim look and helps prevent tripping accidents
  • Easy installation
  • Fade resistant
  • The integral vinyl foam backing of the mat, together with the coils, provide a cushioning effect
  • Flexible coils brush shoe soles
  • First step mat for efficient dirt removal, suitable for medium traffic volumes
Color Gray
Weight 0.0 KG
EAN or UPC 638060158487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison