description
- Series 380IES is ideal for concrete and light colored pavements on interstate highways, dark rural roads, and urban streets.
features
- Superior performance and retained visibility: 3M™ Stamark™ High Performance Pavement Marking Tapes set the bar for durability, lasting retroreflectivity and long-term value
- Series 380I ES is a dry-reflective marking available in standard white, yellow and black colors, pre-cut symbols and legends, and contrast markings for improved daytime visibility on concrete and other light-colored pavements
- Easy application
- Unique microcrystalline ceramic beads
- Durable, patterned surface to maximize retroreflectance
- Extended season application
| Overall Length [Max] | 243.84 mm |
| Liner | Yes |
| Overall Length [Min] | 9.6 in |
| Weight | 0.0 KG |
| EAN or UPC | 638060191958 |

