Skip to content Skip to navigation menu
3M00638060192856

00638060192856

Item #119906532
3M00638060192856
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Series 380IES is ideal for concrete and light colored pavements on interstate highways, dark rural roads, and urban streets.

features

  • Superior performance and retained visibility: 3M™ Stamark™ High Performance Pavement Marking Tapes set the bar for durability, lasting retroreflectivity and long-term value
  • Series 380I ES is a dry-reflective marking available in standard white, yellow and black colors, pre-cut symbols and legends, and contrast markings for improved daytime visibility on concrete and other light-colored pavements
  • Easy application
  • Unique microcrystalline ceramic beads
  • Durable, patterned surface to maximize retroreflectance
  • Extended season application
Liner Yes
Overall Length [Min] 12.25 yd
Overall Length [Max] 11.2 m
Weight 0.0 KG
EAN or UPC 638060192856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison