Skip to content Skip to navigation menu
3M00638060215371

00638060215371

7100176081 3M Silver Depressed Center Grinding Wheel Single Pack, T27 4.5 in x 1/4 in x 7/8 in, Point of Purchase Display, 14/Pac, 1 ea/Case
Item #120140506
  • 4.5 in Diameter
  • 0.25 in Thickness
  • 36 Grit
3M00638060215371
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Diameter
  • 0.25 in Thickness
  • 36 Grit

description

  • The 3M™ Silver Depressed Center Grinding Wheel is a type 27 wheel designed to deliver an unbeatable combination of performance and value. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

features

  • Designed for heavy grinding, beveling and weld removal
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity
  • Exceptional durability extends the life of the wheel for great performance value
  • Use with tools and accessories designed for depressed center grinding wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Thickness 0.25 in
Product Form Wheel
Overall Thickness 6.35 mm
Center Hole 0.875 in, 22.225 mm
Grit 36
Overall Diameter 4.5 in, 114.3 mm
Weight 5.471 LB
EAN or UPC 638060215371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison