description
- Scotch® Tape Dispenser C19-CLIP-SR
features
- Clips to surfaces up to 1.25" thick
- 360-degree horizontal rotation
- 180-degree vertical rotation
- Clips to tables, desks, monitor stands, cubicle walls, etc
- Clip allows for one-handed dispensing
- Easy-to-use clip allows for on-the-go portability
- Includes one roll of 3/4" x 350" roll of Scotch® Magic™ Tape
- Easy to refill with your favorite 3/4" width Scotch® Brand tape
| Weight | 0.261 LB |
| EAN or UPC | 638060272817 |

