Skip to content Skip to navigation menu
3M00638060280263

00638060280263

7100200437 3M 8210 Plus Performance Sanding and Fiberglass Respirator 8210PH6-DC,6 eaches/pack, 8 packs/shipper
Item #120844980
3M00638060280263
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Whether you're insulating the garage or sanding sheetrock, reach for the 3M™ 8210Plus Performance Sanding and Fiberglass Respirator.

features

  • NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
  • ADVANCED FILTER MEDIA for easier breathing
  • CUSHIONING NOSE FOAM rests on bridge of nose for comfort
  • ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
  • STRETCHABLE, BRAIDED HEADBANDS: with staple-fee attachment for comfort
  • LIGHTWEIGHT DESIGN For comfort
  • CONVENIENT, DISPOABLE DESIGN
  • COMPATIBLE WITH A VARIETY OF PROTECTIVE EYEWEAR AND HEARING PROTECTION
  • RECOMMENDED FOR use when sanding, sawing, grinding, lawn mowing, sweeping, drywall sanding, grinding, woodworking and working with fiberglass insulating particles
  • ALSO HELPS PROTECT AGAINST particles such as mold, granular pesticides, allergens and dust
  • Contains no components made from natural rubber latex
  • Available in multiple package quantities
  • Package contents: 6
  • DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
  • Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
Weight 0.346 LB
EAN or UPC 638060280263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison