7100201470 Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
description
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
features
The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
Resists UV rays, abrasion, moisture, alkalis, solvents and acids
Flame-retardant and inhibits the corrosion of electrical conductors
Made of durable PVC
Compatible with rubber and synthetic splicing compounds
Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Overall Length [Max]
23.1 m
Tape Width
19 mm
Dielectric Strength
1000 V/mil
Backing Material
Polyvinyl Chloride
Flame Retardant
Yes
Tape Length
23.1 m
Elongation At Break
250%
Color
Black
Overall Length [Min]
76 ft
Weight
0.3 LB
EAN or UPC
2194120000000
We're here for you
with Service Centers across the country - We have your back