Skip to content Skip to navigation menu
3M00638060395127

00638060395127

7100193697 3M Diamond and CBN Wheels and Tools, 685DC TRIZ DIA PLSNG WHL 1A8, 4X1/2X37/47, 10 MIC, 1 ea/Case
Item #120147386
3M00638060395127
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Trizact™ Diamond Polishing Wheel 685DC incorporates advanced 3M technology to deliver a smooth, mirror finish on a variety of tool materials. It can be integrated seamlessly into existing manufacturing processes on a variety of CNC grinding machines.

features

  • 3M™ Trizact™ engineering means as the wheel wears fresh diamond mineral is exposed to the workpiece delivering a repeatable and consistent finish
  • Produces a smooth, mirror finish that helps cutting tools last longer, cut faster
  • Construction generates less heat and friction so tools last longer
  • Improved tool aesthetics and performance please customers
  • Allows automated polishing on many CNC machines and other automated equipment
  • Delivers fast, consistent results on carbide and high-speed tool steels
Overall Thickness 0.5 in, 12.7 mm
Abrasive Material Diamond
Center Hole 0.78125 in, 19.844 mm
Micron Grade 10 μm
Product Form Wheel
Overall Diameter 4 in, 101.6 mm
Weight 0.396 LB
EAN or UPC 638060395127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison