description
- 3M™ Scotch-Weld™ Toughened Epoxy Adhesive LSB60NS is a gray, high performance, non-sag, two-part toughened epoxy adhesive that offers good shear adhesion and high durability. With a 90 minute work life and 1:1 mix ratio, this epoxy adhesive is often used for bulk application through meter mix dispensing equipment and the manufacture of large panel products including honeycomb panels.
features
- Toughened for heightened resistance against shock, vibration, and impact loads
- 90 minute work life provides ample time for positioning and adjustment
- Features good long-term holding power, and high peel strength
- Delivers non-sag formulation so adhesive stays where applied
- Ideal for bulk application through meter mix dispensing equipment
| Container Size | 55 gal, 208.2 L |
| Color | Gray |
| Weight | 0.0 KG |
| EAN or UPC | 638060402702 |

