Skip to content Skip to navigation menu
3M00638060403174

00638060403174

Item #119906942
3M00638060403174
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Plastic Adhesive 2262 dries quickly with an open time of approximately 20 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water and the sun. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.

features

  • High performance adhesive forms strong bonds on most vinyls and plastics
  • Resists weathering, water, plasticizer migration and fuels
  • Non-yellowing formula for outdoor use
  • Provides strong, quick drying flexible bonds
  • Proven to not stain flexible vinyls
Color Transparent
Container Size 55 gal, 208.2 L
Form Liquid
Weight 0.0 KG
EAN or UPC 638060403174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison