description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8810NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
- 10 minute work life with 21 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- Durable bond with excellent shear, peel and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
- 12-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
| Color | Black |
| Adhesive Type | Acrylic |
| Container Size | 16.57 fl oz, 490 ml |
| Weight | 0.0 KG |
| EAN or UPC | 638060404874 |

