Skip to content Skip to navigation menu
3M00638060405000

00638060405000

Item #119906962
3M00638060405000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805NS is our standard low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.

features

  • Features spacer beads to control bond line thickness
  • Durable finished bond with good shear and high impact strength
  • Bonds difficult surfaces such as most powder coats and plastics
  • 18-month room temperature shelf life simplifies inventory management
  • Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
  • 4 minute work life with 9 minutes to structural strength
Container Size 0.55 lb., 0.25 kg
Weight 0.0 KG
EAN or UPC 638060405000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison