description
- 3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive DP8407NS is a gray structural adhesive with high overlap shear and peel strength with good impact resistance and durability. This adhesive was designed to bond permanently to bare metals with minimal surface preparation, but also bonds well to wide variety of other materials, including most plastics.
features
- Bonds to bare, oily metals
- Withstands powder coat and paint bake cycles up to 400°F (204°C) for at least one hour
- maintains high shear strength down to -40°F (-40°C)
- Offers high shear, peel and impact strength for a tough and durable bond
- Provides excellent bond strength
- Long shelf life, no refrigeration
- Moderate non-sag formula won't slump or spread excessively
- Ideal for industrial applications with minimal surface preparation, such as slightly oily metal bonding
- 6 minute work life and fast strength build-up at room temperature
| Container Size | 2.2 lb., 1 kg |
| Weight | 0.0 KG |
| EAN or UPC | 638060405123 |

