Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00638060469613

00638060469613

7100213609 3M Diamond Grade Conspicuity Markings 983-32, Red/White, Easley Logo 001, 2 in x 50 yd, Kiss-Cut
Item #119907055
3M00638060469613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways

features

  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
Color White, Red
Overall Length [Min] 50 yd
Overall Length [Max] 45.72 m
Weight 0.0 KG
EAN or UPC 638060469613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison