Scotch® High Tack Box Sealing Tape 375+ is a high-performance packing tape that securely closes a variety of heavy weight box materials, including recycled fiberboard. The strong adhesive securely seals packages to help prevent tampering and tape failure during moving, shipping and delivery. The polypropylene film backing is easy to unwind and resists abrasion, moisture, scuffing and edge tear.
features
High-performance hot melt packaging tape for heavy duty applications
Strong adhesive helps prevent tampering and tape failure during shipping and delivery
High edge tear and split resistance for e-commerce and single-parcel shipments
Synthetic hot melt rubber adhesive with a polypropylene backing for conformability
Easy unwind and smooth dispensing for use on high-speed automated packaging lines
Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
Excellent adhesion to a wide range of materials, including recycled liner paper and fiberboard
Elongation At Break
160%
Overall Length [Min]
164.042 ft
Core Size
3 in, 76.2 mm
Overall Length [Max]
50 m
Color
Transparent
Tensile Strength
613 N/100 mm
Backing Thickness
2 mil, 0.051 mm
Weight
2.303 LB
EAN or UPC
638060533437
We're here for you
with Service Centers across the country - We have your back