Our Scotch-Brite™ Premium Blend and Finish Bonded Cleaning Brush Steel Core cleans and deburrs a variety of hard metals. It’s a heavy-duty abrasive designed to deburr edges and cutouts, provide edge break and slight edge rounding, finish and clean substrates of mild surface contaminants from metal sheet or coil.
features
Resin bonded on steel core for increased durability
Resists deflection under heavy pressure
Aluminum oxide mineral cuts sharp but leaves a soft scratch pattern
Ideal for deburring, cleaning, finishing and surface preparation
Steel core helps minimize brush’s tendency to yield or deflect on the workpiece
Open web resists loading, contributing to longer abrasive service life
Open web responds to surface irregularities without altering geometry of the part
RPM [Max]
1500 rpm
Grade
Coarse
Product Form
Cleaning Brush
Overall Diameter
12 in, 304.8 mm
Abrasive Material
Aluminum Oxide
Center Hole
5.75 in, 146.05 mm
Overall Width
43 in, 1092.2 mm
Weight
124.12 LB
EAN or UPC
638060771914
We're here for you
with Service Centers across the country - We have your back