The Scotch-Brite™ Clean and Finish Bonded Cleaning Brush is designed for light-duty finishing and oxide or stain removal. This product is made of discs bonded to a steel core, a superior design that makes work safer, quicker and more efficient.
features
Effectively cleans and finishes without damaging the underlying surface
Open web construction resists loading, contributing to longer service life
Open web responds to surface irregularities without altering geometry of the part
Overall Diameter
14 in, 355.6 mm
Center Hole
5.75 in, 146.05 mm
Product Form
Cleaning Brush
RPM [Max]
1200 rpm
Grade
Fine
Overall Width
72 in, 1828.8 mm
Abrasive Material
Aluminum Oxide
Weight
253.1 LB
EAN or UPC
638060773383
We're here for you
with Service Centers across the country - We have your back