Our Scotch-Brite™ Clean and Strip Bonded Cleaning Brush aggressively cleans and deburrs a variety of hard metals. It’s a heavy-duty abrasive designed to clean substrates and rid them of rust, corrosion, light mill scale and other surface contaminants from metal sheet or coil.
features
Available in different densities, so operators can choose the right grade for their specific project
Made with sharp cutting silicon carbide mineral for a fast, sustained cut
Steel core helps minimize brush's tendency to yield or deflect on the workpiece
Open web resists loading, contributing to longer abrasive service life
Open web responds to surface irregularities without altering geometry of the part
Center Hole
5.75 in, 146.05 mm
RPM [Max]
1200 rpm
Overall Width
80 in, 2032 mm
Overall Diameter
12 in, 304.8 mm
Product Form
Cleaning Brush
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Weight
237.0 LB
EAN or UPC
638060773390
We're here for you
with Service Centers across the country - We have your back