Skip to content Skip to navigation menu
3M00638060921043

00638060921043

7100240591 Scotch-Brite Advanced Scrub Dots Heavy Duty Scrubbers SDA-HD-6-SIOC, 3.2 in x 3.7 in (81 mm x 93 mm)
Item #119908030
3M00638060921043
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Advanced Scrub Dots Heavy Duty Scrubbers

features

  • Antimicrobial Protection of the sponge* * Contains an agent that protects the product from bacterial odors. Product does not protect users or others from food-borne or disease causing bacteria. Clean thoroughly after each use
  • Thick Scrubbing Pad – Cleans off Food Instead of Trapping it
  • Dries Fast – Designed to Stand on its Side for Fast Drying
  • Heavy Duty – Safe On: Non-Coated Cookware, Oven Racks, Concrete, Bricks, Tools and More!
  • Suds Up and Wrings out with Ease
  • Easy to hold Hexagonal Shape
  • Made in the USA
  • Scrubbing Fibers Made From 75% Recycled Content
Weight 0.0 KG
EAN or UPC 638060921043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison