description
- 6 ft. (1.8m) 1/4" vinyl coated galvanized cable anchor extension with snap hook at one end, O-ring at other.
features
- 6 ft. (1.8m) cable anchor extension
- Durable 1/4" (6.3mm) 7x19 galvanized steel cable with vinyl jacket
- High strength steel O-ring at one end
- High strength self locking snap hook at one end
- Compact and lightweight design
- Meets the requirements for OSHA 1910.140 and OSHA 1926.502.
- Recommended for use in multiple industries including general industrial, mining, construction, and oil and gas
| Standard | OSHA 1926.502, ANSI Z359.18, OSHA 1910.140 |
| Color | Silver |
| Attachment Type | Hook |
| Overall Length [Min] | 6 ft |
| Weight | 0.0 KG |
| EAN or UPC | 648250101056 |

