description
- Confined space winch with 50 ft. (15 m) 3/16" (5mm) stainless steel cable lifeline and 4:1 ratio.
features
- Confined space winch
- 50 ft. (15 m) 3/16" (5mm) stainless steel cable lifeline
- Quick mount bracket for PRO™ tripod
- Disc brake system
- Detachable handle
- Oil impregnated bearings
- Built-in manual safety lock
- Corrosion resistant construction
- 4:1 mechanical advantage
| Standard | ANSI Z117.1-1995, OSHA 1910.146 |
| Overall Length [Min] | 50 ft |
| Color | Yellow Zinc |
| Weight | 24.6 LB |
| EAN or UPC | 648250111703 |

