description
- 6 ft. (1.8m) single-leg tubular web and snap hooks at each end.
features
- 6 ft. (1.8m) single-leg lanyard
- Abrasion resistant tubular polyester webbing
- Compact and integral energy absorber
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hooks at each end
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Hook Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| Overall Length [Min] | 6 ft |
| No. of Legs | 1 |
| Material | Polyester |
| Lanyard Type | Fixed |
| Anchor Material | Zinc Plated Steel |
| Lanyard Material | Polyester Tubular Web |
| Anchor Connection Type | Snap Hook |
| Color | Yellow |
| Standard | OSHA 1910.66, OSHA 1926.502 |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Weight | 2.4 LB |
| EAN or UPC | 648250160978 |

