3M
00648250161005
7100217309 3M DBI-SALA ShockWave2 Shock Absorbing Lanyard 1244311, Yellow, 6 ft.(1.8m), 1 ea
Item #120845024
description
- 6 ft. (1.8m) single-leg with elastic web and snap hook at one end, aluminum rebar hook at other end.
features
- 6 ft. (1.8m) single-leg lanyard
- Stretches in reaction to your movements
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hook at one end
- Self-locking aluminum rebar hook at one end
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Lanyard Material | Polyester Tubular Web |
| Color | Yellow |
| Anchor Material | Aluminum |
| Standard | OSHA 1910.66, OSHA 1926.502, ANSI A10.32 |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Material | Polyester |
| Connection Type | Snap Hook |
| Anchor Connection Type | Rebar Hook |
| Hook Material | Zinc Plated Steel |
| No. of Legs | 1 |
| Lanyard Type | Variable/Elastic |
| Overall Length [Min] | 6 ft |
| Weight | 2.9 LB |
| EAN or UPC | 648250161005 |
