Skip to content Skip to navigation menu
3M00648250161166

00648250161166

7100188849 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 3:1 Ratio3600050, 1 EA
Item #120845027
3M00648250161166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 50 ft. (15.2 m) rescue and positioning kit with 3:1 ratio, pulleys, anchor straps, two carabiners and carrying bag.

features

  • Rescue system with raising, lowering and positioning functions
  • Manually controlled ascent and descent
  • Integrated lock-out mechanism
  • 50 ft. (15.2 m) of 3/8" (9.5 mm) kernmantle rope lifeline
  • 3:1 lifting ratio configuration (4:1 also available)
  • Extremely easy to use pre-rigged system
  • Unique speed sensing braking system
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Kit also contains anchor slings, 2 carabiners and carrying bag
  • Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
  • Other lengths available to suit your specific worksite needs.
Weight 18.6 LB
EAN or UPC 648250161166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison