Skip to content Skip to navigation menu
3M00648250161173

00648250161173

7100188850 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 3:1 Ratio3600100, 1 EA
Item #120845028
3M00648250161173
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 100 ft. (30.5 m) rescue and positioning kit with 3:1 ratio, pulleys, anchor straps, two carabiners and carrying bag.

features

  • Rescue system with raising, lowering and positioning functions
  • Manually controlled ascent and descent
  • Integrated lock-out mechanism
  • 100 ft. (30.5 m) 3/8" (9.5 mm) kernmantle rope lifeline
  • Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
  • Kit also contains anchor slings, 2 carabiners and carrying bag
  • Unique speed sensing braking system
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Extremely easy to use pre-rigged system
  • 3:1 lifting ratio configuration (4:1 also available)
  • Other lengths up to 450 ft. (137.2 m) available to suit your specific worksite needs.
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison