Skip to content Skip to navigation menu
3M00648250161197

00648250161197

7100204311 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio3602100, 1 EA
Item #120845031
3M00648250161197
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 100 ft. (30.5 m) rescue and positioning kit with 4:1 ratio, pulleys, anchor straps, two carabiners and carrying bag.

features

  • Rescue system with raising, lowering and positioning functions
  • Manually controlled ascent and descent
  • Integrated lock-out mechanism
  • 100 ft. (30.5 m) 3/8" (9.5 mm) kernmantle rope lifeline
  • 4:1 lifting ratio configuration (3:1 also available)
  • Extremely easy to use pre-rigged system
  • Unique speed sensing braking system
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Kit also contains anchor slings, 2 karabiners, rope gripping handle, and carrying bag
  • Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
  • Other lengths up to 350 ft. (107 m) available to suit your specific worksite needs.
Weight 0.0 KG
EAN or UPC 648250161197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison